Check Availability
  • TOUGH GUY 

    16 gal. Heavy Trash Bags, Clear, Coreless Roll of 500

  • Item # 15E453
  • Mfr. Model # 15E453
16 gal. Heavy Trash Bags, Clear, Coreless Roll of 500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Super Hexene HAO resin formula delivers a puncture- and tear-resistant liner that can handle any type of refuse, including heavy and sharp objects. The thin, leakproof design reduces waste.
Show More Close
 

Technical Specifications

Item # 15E453
Mfr. Model # 15E453
UNSPSC #47121701
Shipping Weight 14.79 lbs
Country of Origin USA *
Item Trash Bags
Capacity 16 gal.
Strength Rating Heavy
Trash Bag Color Family Clear
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 23"
Height 31"
Bag Closure Type None
Thickness 0.59 mil
Seal Star
Max. Load 45 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 25/20
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms