Check Availability
  • TOUGH GUY 

    15 gal. Light Trash Bags, Clear, Coreless Roll of 1000

  • Item # 5XL46
  • Mfr. Model # 5XL46
  • (1)
15 gal. Light Trash Bags, Clear, Coreless Roll of 1000
Qty
  • Web Price
    $45.10 / pkg. of 1,000
    Buy more and save up to 15%
    Buy More and Save
    Lot Price
    $45.10 / pkg. of 1,000
    $42.85 / pkg. of 1,000 (Save $2.25 / pkg. of 1,000 )
    $38.34 / pkg. of 1,000 (Save $6.76 / pkg. of 1,000 )

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Convenient, easy-to-handle rolls allow efficient dispensing and inventory control. For soft refuse (typical office, restroom, and paper products). 3 times stronger and more durable than ordinary polyethylene liners of the same thickness. Extremely wide temperature range of -40° to 212°F. Liners are puncture-resistant, with no side seams to tear.
Show More Close
 

Technical Specifications

Item # 5XL46
Mfr. Model # 5XL46
UNSPSC #47121701
Catalog Page 1559
Shipping Weight 17.2 lbs
Country of Origin USA *
Item Trash Bags
Capacity 15 gal.
Strength Rating Light
Trash Bag Color Family Clear
Trash Bag Material High Density Polyethylene (HDPE)
Width 24"
Height 33"
Bag Closure Type None
Thickness 8 micron
Seal Star
Max. Load 20 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 50/20
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms