Check Availability
  • TOUGH GUY 

    15"L Plastic Long Handle Correctional Toilet Brush, White

  • Item # 1NFG8
  • Mfr. Model # 1NFG8
  • (2)
15"L Plastic Long Handle Correctional Toilet Brush, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plastic toilet bowl brush won't rust or break, and—for safety in correctional and institutional applications—is designed to resist weapon fabrication.

• 12"L
• Chemical resistant
Show More Close
 

Technical Specifications

Item # 1NFG8
Mfr. Model # 1NFG8
UNSPSC #47131608
Catalog Page 1543
Shipping Weight 0.2 lbs
Country of Origin USA *
Cleaning Brush Style Long Handle
Item Correctional Toilet Brush
Overall Length 15"
Brush Length 3"
Brush Dia. 3"
Bristle Color White
Handle Color White
Handle Length 12"
Handle Material Plastic
Bristle Material Plastic
Acid Resistant No
Chemical Resistant Yes
Color Coding System No
Features Safe For Extreme Environments. Manufactured specifically for correctional/mental health facilities. The flexibility makes the product unbreakable and not able to be weaponized
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In