Check Availability
  • TOUGH GUY 

    14 gal. Silver Recycling Station, Open Top

  • Item # 22N279
  • Mfr. Model # 22N279
14 gal. Silver Recycling Station, Open Top
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Convenient station provides a customized solution for your facility needs. Constructed of heavy-gauge, fire-safe steel with a recycled material content of 30% or greater. Includes a leakproof rigid plastic liner that meets UL-94 Flammability Standard. Bold and easy to read white graphics clearly identify receptacle contents to help reduce cross contamination caused by confusing labels.
Show More Close
 

Technical Specifications

Item # 22N279
Mfr. Model # 22N279
UNSPSC #47121702
Catalog Page 1558
Shipping Weight 28.8 lbs
Country of Origin USA *
Item Recycling Station
Recycling Material Paper/Cans/Trash/Bottles/Plastic
Trash Container Capacity 14 gal.
Total Capacity 14 gal.
Color Silver
Width 15"
Height 28"
Diameter 15"
Material Steel
Shape Round
Top Design Open Top
Number of Openings 3
Symbol Recycle
Includes Plastic Liner X3, Recycle Graphic Applied
Primary Container Color Silver
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms