Check Availability
  • TOUGH GUY 

    14"L Polypropylene Long Handle Toilet Brush, White

  • Item # 2U289
  • Mfr. Model # 280305
14"L Polypropylene Long Handle Toilet Brush, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Plastic brush will not rust or break.
Show More Close
 

Technical Specifications

Item # 2U289
Mfr. Model # 280305
UNSPSC #47131608
Catalog Page 1543
Shipping Weight 0.2 lbs
Country of Origin China *
Cleaning Brush Style Long Handle
Item Toilet Brush
Overall Length 14"
Brush Length 2"
Brush Dia. 3-1/4"
Bristle Color White
Handle Color White
Handle Length 13"
Handle Material Plastic
Bristle Material Polypropylene
Acid Resistant Yes
Chemical Resistant Yes
Color Coding System No
Features No-Leak Cone Helps Remove Liquids After Cleaning So The Liquid Stays In The Toilet. Fuller Head Provides Greater Absorbency To Better Clean Without Making A Mess. Pre-Compressed Cone Requires No Squeezing To Remove Excess Mositure.
* This product's country of origin is subject to change

Welcome Sign In