Check Availability
  • TOUGH GUY 

    14"L Fiber Long Handle Toilet Brush, White

  • Item # 2U288
  • Mfr. Model # 280300
14"L Fiber Long Handle Toilet Brush, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Plastic brush will not rust or break.
Show More Close
 

Technical Specifications

Item # 2U288
Mfr. Model # 280300
UNSPSC #47131608
Catalog Page 1543
Shipping Weight 0.11 lbs
Country of Origin China *
Cleaning Brush Style Long Handle
Item Toilet Brush
Overall Length 14"
Brush Length 2"
Brush Dia. 3/4"
Bristle Color White
Handle Color White
Handle Length 12"
Handle Material Plastic
Bristle Material Fiber
Acid Resistant Yes
Chemical Resistant Yes
Color Coding System No
Features Acid Resistant Fibers Stand Up To The Harshest Cleaning Chemicals, Fuller Head Provides Greater Absorbency To Clean Without Making A Mess, Angled Head Improves Access To Hard To Reach Areas
* This product's country of origin is subject to change

Welcome Sign In