Check Availability
  • TOUGH GUY 

    14-3/8"L Synthetic Short Handle Bench Brush, Natural

  • Item # 1NXZ9
  • Mfr. Model # 1NXZ9
14-3/8"L Synthetic Short Handle Bench Brush, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Medium-sweeping synthetic brush is acid- and alkali-resistant for wet or dry use.
Show More Close
 

Technical Specifications

Item # 1NXZ9
Mfr. Model # 1NXZ9
UNSPSC #47131605
Catalog Page 1544
Shipping Weight 0.55 lbs
Country of Origin Cambodia *
Cleaning Brush Style Short Handle
Bristle Color Black
Item Bench Brush
Overall Length 14-3/8"
Bristle Material Synthetic
Trim Length 2-1/2"
Handle Material Recycled Foam
Brush Length 9"
Handle Length 2"
Handle Color Natural
Color Coding System No
Brush Width 2-1/2"
Brush Bristle Firmness Medium
Acid Resistant Yes
Temperature Resistant No
Chemical Resistant Yes
FDA Compliant No
Features Counter Brush
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov