Check Availability
  • TOUGH GUY 

    Laundry Detergent, 130 ct. Canister, Unscented Pacs, 1 EA

  • Item # 33M002
  • Mfr. Model # 33M002
Laundry Detergent, 130 ct. Canister, Unscented Pacs, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Environmentally responsible, water-soluble liquid packets save space and eliminate measuring.
Show More Close
 

Technical Specifications

Item # 33M002
Mfr. Model # 33M002
UNSPSC #47131811
Shipping Weight 5.15 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Laundry Detergents and Fabric Softeners
Item - Laundry Detergent and Stain Remover Laundry Detergent
Cleaner Form Pacs
Cleaner Container Type Canister
Cleaner Container Size 130 ct.
Fragrance Unscented
High Efficiency Compatibility Yes
Pack Count 130
Packs per Case 12
Color Transparent
Contains Alcohol Ethoxylate, Hexylene Glycol, Water
Item High Efficiency Laundry Detergent
Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Safer Choice, Meets U.S. EPA Safer Product Standards.

Alternate Search Terms