Check Availability
  • TOUGH GUY 

    13 gal. Heavy Trash Bags, White, Coreless Roll of 80

  • Item # 49YW63
  • Mfr. Model # 49YW63
13 gal. Heavy Trash Bags, White, Coreless Roll of 80
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Tough Guy® Postconsumer Waste Liners are designed as coreless rolls for more efficient inventory management and improved dispensing and portability. This premium heavy-duty bag is great for industrial and factory use. Strong and durable, they can handle virtually any application. Approved for LEED credit.
Show More Close
 

Technical Specifications

Item # 49YW63
Mfr. Model # 49YW63
UNSPSC #47121701
Catalog Page 1560
Shipping Weight 2.76 lbs
Country of Origin USA *
Item Trash Bags
Capacity 13 gal.
Strength Rating Heavy
Trash Bag Color Family White
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 23-1/4"
Height 28"
Bag Closure Type None
Thickness 0.69 mil
Seal Flat Seal
Max. Load 55 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 80
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms