Check Availability
  • TOUGH GUY 

    13 gal. Extra Heavy Trash Bags, White, Coreless Roll of 40

  • Item # 49YW65
  • Mfr. Model # 49YW65
13 gal. Extra Heavy Trash Bags, White, Coreless Roll of 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Tough Guy® Postconsumer Waste Liners are designed as coreless rolls for more efficient inventory management and improved dispensing and portability. This premium heavy-duty bag is great for industrial and factory use. Strong and durable, they can handle virtually any application. Approved for LEED credit.
Show More Close
 

Technical Specifications

Item # 49YW65
Mfr. Model # 49YW65
UNSPSC #47121701
Catalog Page 1560
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Trash Bags
Capacity 13 gal.
Strength Rating Extra Heavy
Trash Bag Color Family White
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 24"
Height 27-1/2"
Bag Closure Type Drawstring
Thickness 0.95 mil
Seal Flat Seal
Max. Load 80 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 40
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms