Check Availability
  • TOUGH GUY 

    13"L Polyester Short Handle Bench Brush, White

  • Item # 3NB66
  • Mfr. Model # 3NB66
13"L Polyester Short Handle Bench Brush, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Base resins used to produce blocks and bristles are constructed of FDA-approved materials. Color-coded products promote safe food handling practices and help minimize the risk of cross-contamination between work zones. This counter brush is for light to medium brushing away of small particles such as powder and other residues. Polyester fill is 2-1/2".
Show More Close
 

Technical Specifications

Item # 3NB66
Mfr. Model # 3NB66
UNSPSC #47131605
Catalog Page 1545
Shipping Weight 0.6 lbs
Country of Origin Sri Lanka *
Cleaning Brush Style Short Handle
Bristle Color Red
Item Bench Brush
Overall Length 13"
Bristle Material Polyester
Trim Length 2-1/2"
Handle Material Plastic
Brush Length 8"
Handle Length 5"
Handle Color White
Color Coding System Yes
Brush Width 1"
Brush Bristle Firmness Soft
Acid Resistant Yes
Temperature Resistant Yes
Chemical Resistant Yes
FDA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions