Check Availability
  • TOUGH GUY 

    13-3/4"L Carbon Steel Long Handle Scratch Brush, 1 EA

  • Item # 1VAG6
  • Mfr. Model # 1VAG6
13-3/4"L Carbon Steel Long Handle Scratch Brush, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clean threads, files, metal parts, and castings; remove rust, paint, scale, and solder. Stainless steel wire is recommended for cleaning aluminum and stainless steel materials.
Show More Close
 

Technical Specifications

Item # 1VAG6
Mfr. Model # 1VAG6
UNSPSC #47131605
Catalog Page 1545
Shipping Weight 0.27 lbs
Country of Origin China *
Cleaning Brush Style Long Handle
Item Scratch Brush
Bristle Material Carbon Steel
Number of Rows 3 x 19
Brush Length 6-1/4"
Handle Length 14"
Handle Type Curved
Handle Material Wood
Trim Length 1-1/8"
Color Coding System No
Overall Length 13-3/4"
* This product's country of origin is subject to change

Welcome Sign In