Check Availability
  • TOUGH GUY 

    13-1/4"L Horsehair Short Handle Bench Brush, Wooden

  • Item # 4KNA7
  • Mfr. Model # 4KNA7
13-1/4"L Horsehair Short Handle Bench Brush, Wooden
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For clearing light debris from counters and other surfaces.
Show More Close
 

Technical Specifications

Item # 4KNA7
Mfr. Model # 4KNA7
UNSPSC #47121801
Catalog Page 1542
Shipping Weight 0.49 lbs
Country of Origin Sri Lanka *
Cleaning Brush Style Short Handle
Bristle Color Black
Item Bench Brush
Overall Length 13-1/4"
Bristle Material Horsehair
Trim Length 2-1/4"
Handle Material Wood
Brush Length 8"
Handle Length 5-1/4"
Handle Color Wooden
Color Coding System No
Brush Width 3"
Brush Bristle Firmness Soft
Acid Resistant No
Temperature Resistant No
Chemical Resistant No
FDA Compliant No
Features Guaranteed Replacement against Cracking, Warping or Breaking
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms