Check Availability
  • TOUGH GUY 

    13-1/4"L Brass Long Handle Scratch Brush, 1 EA

  • Item # 400H62
  • Mfr. Model # 400H62
13-1/4"L Brass Long Handle Scratch Brush, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400H62
Mfr. Model # 400H62
UNSPSC #27113001
Shipping Weight 0.385 lbs
Country of Origin China *
Cleaning Brush Style Long Handle
Item Scratch Brush
Bristle Material Brass
Number of Rows 4 x 18
Brush Length 5-3/4"
Brush Width 1-1/8"
Handle Length 7-1/2"
Handle Type Curved
Handle Material Wood
Trim Length 1"
Color Coding System No
Overall Length 13-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In