Check Availability
  • TOUGH GUY 

    12 to 16 gal. Clear Recycled Trash Bags, Extra Heavy Strength Rating, Box, 500 PK

  • Item # 38EU63
  • Mfr. Model # 38EU63
12 to 16 gal. Clear Recycled Trash Bags, Extra Heavy Strength Rating, Box, 500 PK Recycled Trsh Bags,12to16gal,Clear,PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These super heavy-duty bags are manufactured with 70% recycled content and 10% postconsumer waste. Ideal for industrial and factory applications that require maximum strength out of a trash bag and strong enough to hold a variety of heavy items.
Show More Close
 

Technical Specifications

Item # 38EU63
Mfr. Model # 38EU63
UNSPSC #47121701
Catalog Page 1560
Shipping Weight 25.4 lbs
Country of Origin USA *
Item Recycled Trash Bags
Capacity 12 to 16 gal.
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Trash Bag Color Family Clear
Strength Rating Extra Heavy
Width 24"
Height 32"
Thickness 1 mil
Seal Star
Bag Closure Type None
Max. Load 40 lb.
% Recycled Content 50% Post-Consumer
Package Configuration Box
Bags per Roll/Pack 500
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms