Check Availability
  • TOUGH GUY 

    12 gal. Square Flat Top Utility Fire-Resistant Trash Can, 24-1/2"H, Beige

  • Item # 6GAJ8
  • Mfr. Model # 6GAJ8
12 gal. Square Flat Top Utility Fire-Resistant Trash Can, 24-1/2"H, Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The pedal-operated lid on this container helps to provide convenient and hygienic disposal of waste with hands-free opening and closing. The lid closes securely to receptacle base, and helps to keep odors contained. A unique, key-way notch helps the container hold standard-size poly liners.
Show More Close
 

Technical Specifications

Item # 6GAJ8
Mfr. Model # 6GAJ8
UNSPSC #47121702
Catalog Page 1556
Shipping Weight 8.7 lbs
Country of Origin USA *
Item Fire-Resistant Trash Can
Indoor/Outdoor Indoor
Trash Container Capacity Range 0-19G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Square
Trash Container Capacity 12 gal.
Primary Container Color Beige
Height 24-1/2"
Trash Can Dia./Width 16-1/4"
Opening Closure Type Step-On
Container Depth 15-3/4"
Basic Container Material Plastic
Specific Container Material Plastic
Top Design Flat Top
Finish Smooth
Lid Options Lid Included
Features Reinforced Pedal Makes It Hands Free
Standards OSHA, FM
* This product's country of origin is subject to change

Welcome Sign In