Check Availability
  • TOUGH GUY 

    11 to 13 gal. Extra Heavy Trash Bags, Clear, Coreless Roll of 50

  • Item # 5WG04
  • Mfr. Model # 5WG04
11 to 13 gal. Extra Heavy Trash Bags, Clear, Coreless Roll of 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These liners are ideal for heavy-duty and industrial applications that require maximum strength and superior puncture and tear resistance. They're 40% to 50% stronger than linear low density liners. The star seal bottoms are virtually leakproof.
Show More Close
 

Technical Specifications

Item # 5WG04
Mfr. Model # 5WG04
UNSPSC #47121701
Catalog Page 1560
Shipping Weight 1.79 lbs
Country of Origin USA *
Item Trash Bags
Capacity 11 to 13 gal.
Strength Rating Extra Heavy
Trash Bag Color Family Clear
Trash Bag Material Super Hexene HAO
Width 23-1/2"
Height 29"
Bag Closure Type None
Thickness 0.75 mil
Seal Star
Max. Load 60 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 50
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms