Check Availability
  • TOUGH GUY 

    1000mL Hand Sanitizer Cartridge, Tough Guy, 2 PK

  • Item # 3CEX8
  • Mfr. Model # 3CEX8
1000mL Hand Sanitizer Cartridge, Tough Guy, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kills 99.999% of most common germs that cause illness. Alcohol-free formula is nonflammable. FDA/NSF E3 Food Code certified.
Show More Close
 

Technical Specifications

Item # 3CEX8
Mfr. Model # 3CEX8
UNSPSC #53131626
Catalog Page 1500
Shipping Weight 4.2 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series Tough Guy
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1000mL
Formula BZK/Biobased Content
Uses Dispenser Mfr. No. 3CEX7, 4GHV4
Features Hand Sanitizer
Item Hand Sanitizer
Green Environmental Attribute Product Contributes To Reducing Water Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms