Check Availability
  • TOUGH GUY 

    10 to 15 gal. Light Trash Bags, Clear, Coreless Roll of 1000

  • Item # 4KN29
  • Mfr. Model # 4KN29
10 to 15 gal. Light Trash Bags, Clear, Coreless Roll of 1000
Qty
  • Web Price
    $61.75 / pkg. of 1,000
    Buy more and save up to 15%
    Buy More and Save
    Lot Price
    $61.75 / pkg. of 1,000
    $58.66 / pkg. of 1,000 (Save $3.09 / pkg. of 1,000 )
    $52.49 / pkg. of 1,000 (Save $9.26 / pkg. of 1,000 )

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These liners are suitable for soft refuse and nonsharp objects under moderate transportation conditions. The convenient, easy-to-handle coreless rolls allow efficient dispensing and inventory control.
Show More Close
 

Technical Specifications

Item # 4KN29
Mfr. Model # 4KN29
UNSPSC #47121701
Catalog Page 1559
Shipping Weight 13.25 lbs
Country of Origin USA *
Item Trash Bags
Capacity 10 to 15 gal.
Strength Rating Light
Trash Bag Color Family Clear
Trash Bag Material High Density Polyethylene (HDPE)
Width 24"
Height 33"
Bag Closure Type None
Thickness 6 micron
Seal Star
Max. Load 15 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 50/20
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms