Check Availability
  • TOUGH GUY 

    10 gal. Round Open Top Utility Trash Can, 17-1/8"H, White

  • Item # 5DMR7
  • Mfr. Model # 5DMR7
10 gal. Round Open Top Utility Trash Can, 17-1/8"H, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Molded with engineered resins, this receptacle features seamless, heavy duty, crush-resistant construction for bulk collection in various industrial environments. Molded-in handles help to make transporting easy, and the molded-in bag cinch eliminates the need to tie knots in the polyliner to keep it secure around the receptacle rim. Rim and base are reinforced for durability.
Show More Close
 

Technical Specifications

Item # 5DMR7
Mfr. Model # 5DMR7
UNSPSC #47121702
Catalog Page 1555
Shipping Weight 2.68 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 0-19G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Round
Trash Container Capacity 10 gal.
Primary Container Color White
Height 17-1/8"
Trash Can Dia./Width 15-3/4"
Opening Closure Type None
Basic Container Material Plastic
Specific Container Material LLDPE
Top Design Open Top
Container Strength Heavy Duty
Finish Satin
Lid Options No Lid
Vented No
For Use With Lid Grainger Item Number 5DMW5
For Use With Lid Mfr. Model Number 2016947
For Use With Dolly Grainger Item Number 5W007
For Use With Dolly Mfr. Model Number FG264000BLA
Includes Built-In Handles
Features Reinforced Rim, Reinforced Bottom, Reinforced Handles
Standards NSF std 21, NSF std 2, FDA, OSHA
* This product's country of origin is subject to change

Welcome Sign In