Check Availability
  • TOUGH GUY 

    10 gal. Rectangular Open Top Utility Wastebasket, 20"H, Beige

  • Item # 4PGL9
  • Mfr. Model # 4PGL9
10 gal. Rectangular Open Top Utility Wastebasket, 20"H, Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough Guy® fire-safe wastebasket is constructed of a fiberglass resin that resists chipping and denting; will not rust. UL Listed to contain burning paper without contributing fuel to a fire.
Show More Close
 

Technical Specifications

Item # 4PGL9
Mfr. Model # 4PGL9
UNSPSC #47121702
Catalog Page 1557
Shipping Weight 7.14 lbs
Country of Origin China *
Item Wastebasket
Indoor/Outdoor Indoor
Trash Container Capacity Range 0-19G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Rectangular
Trash Container Capacity 10 gal.
Primary Container Color Beige
Height 20"
Trash Can Dia./Width 11-1/4"
Opening Closure Type None
Basic Container Material Plastic
Specific Container Material Fiberglass
Top Design Open Top
Finish Textured
Lid Options No Lid
Standards UL 242
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms