Check Availability
  • TOUGH GUY 

    10 gal. Light Trash Bags, Gray, Coreless Roll of 500

  • Item # 5XL53
  • Mfr. Model # 5XL53
10 gal. Light Trash Bags, Gray, Coreless Roll of 500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The high-quality, LLDPE resins used in these liners add film strength and tear resistance against sharp objects under rough transport conditions. The coreless roll makes handling and inventory control easy.
Show More Close
 

Technical Specifications

Item # 5XL53
Mfr. Model # 5XL53
UNSPSC #47121701
Catalog Page 1559
Shipping Weight 10.94 lbs
Country of Origin USA *
Item Trash Bags
Capacity 10 gal.
Strength Rating Light
Trash Bag Color Family Gray
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 24"
Height 32"
Bag Closure Type None
Thickness 0.40 mil
Seal Star
Max. Load 20 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 50/10
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms