Check Availability
  • TOUGH GUY 

    10 gal. Light Trash Bags, Clear, Coreless Roll of 1000

  • Item # 49P429
  • Mfr. Model # 49P429
10 gal. Light Trash Bags, Clear, Coreless Roll of 1000
Qty
  • Web Price
    $41.00 / pkg. of 1,000
    Buy more and save up to 15%
    Buy More and Save
    Lot Price
    $41.00 / pkg. of 1,000
    $38.95 / pkg. of 1,000 (Save $2.05 / pkg. of 1,000 )
    $34.85 / pkg. of 1,000 (Save $6.15 / pkg. of 1,000 )

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These liners feature a star seal bottom for easy removal from a trash can. The coreless roll enables easy dispensing.
Show More Close
 

Technical Specifications

Item # 49P429
Mfr. Model # 49P429
UNSPSC #47121701
Catalog Page 1559
Shipping Weight 7.7 lbs
Country of Origin USA *
Item Trash Bags
Capacity 10 gal.
Strength Rating Light
Trash Bag Color Family Clear
Trash Bag Material High Density Polyethylene (HDPE)
Width 24"
Height 23"
Bag Closure Type None
Thickness 5 micron
Seal Star
Max. Load 15 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 50/20
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms