Check Availability
  • TOUGH GUY 

    10 gal. Light Trash Bags, Black, Coreless Roll of 500

  • Item # 31DK64
  • Mfr. Model # 31DK64
10 gal. Light Trash Bags, Black, Coreless Roll of 500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These durable liners offer excellent puncture and tear resistance. They're suitable for a wide range of applications.
Show More Close
 

Technical Specifications

Item # 31DK64
Mfr. Model # 31DK64
UNSPSC #47121701
Catalog Page 1559
Shipping Weight 7.2 lbs
Country of Origin USA *
Item Trash Bags
Capacity 10 gal.
Strength Rating Light
Trash Bag Color Family Black
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 24"
Height 23"
Bag Closure Type None
Thickness 0.35 mil
Seal Star
Max. Load 15 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 50/10
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms