Check Availability
  • TOUGH GUY 

    10 gal. Black Recycled Trash Bags, Extra Heavy Strength Rating, Coreless Roll, 250 PK

  • Item # 38D109
  • Mfr. Model # 38D109
10 gal. Black Recycled Trash Bags, Extra Heavy Strength Rating, Coreless Roll, 250 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These heavy-duty bags are great for industrial and factory use. They're ideal for state and local municipalities that mandate the purchasing of recycled content products.
Show More Close
 

Technical Specifications

Item # 38D109
Mfr. Model # 38D109
UNSPSC #47121701
Catalog Page 1560
Shipping Weight 12.2 lbs
Country of Origin USA *
Item Recycled Trash Bags
Capacity 10 gal.
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Trash Bag Color Family Black
Strength Rating Extra Heavy
Width 24"
Height 32"
Thickness 0.90 mil
Seal Star
Bag Closure Type None
Max. Load 60 lb.
% Recycled Content 10% Post-Consumer
Package Configuration Coreless Roll
Bags per Roll/Pack 25/10
Green Environmental Attribute Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms