Check Availability
  • TOUGH GUY 

    10 gal. Black Recycled Trash Bags, Extra Heavy Strength Rating, Coreless Roll, 250 PK

  • Item # 31DK53
  • Mfr. Model # 31DK53
10 gal. Black Recycled Trash Bags, Extra Heavy Strength Rating, Coreless Roll, 250 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These durable liners offer excellent puncture and tear resistance. They're suitable for a wide range of applications.
Show More Close
 

Technical Specifications

Item # 31DK53
Mfr. Model # 31DK53
UNSPSC #47121701
Catalog Page 1560
Shipping Weight 13.45 lbs
Country of Origin USA *
Item Recycled Trash Bags
Capacity 10 gal.
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Trash Bag Color Family Black
Strength Rating Extra Heavy
Width 24"
Height 32"
Thickness 1 mil
Seal Star
Bag Closure Type None
Max. Load 60 lb.
% Recycled Content 70% Post-Consumer
Package Configuration Coreless Roll
Bags per Roll/Pack 25/10
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms