Check Availability
10" Thermoplastic Rubber Flow Through Brush Head
  • TOUGH GUY 

    10" Thermoplastic Rubber Flow Through Brush Head

  • Item # 2ZPC7
  • Mfr. Model # 2ZPC7
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

Tough Guy® wash brush adapts for use with fountain tube, continuous-flow handle, threaded handle, or tapered-tip handle (all sold separately).
Show More Close
 

Technical Specifications

Item # 2ZPC7
Mfr. Model # 2ZPC7
UNSPSC #47131601
Catalog Page 910
Shipping Weight 1.24 lbs
Country of Origin Cambodia *
Item Flow Through Brush Head
Overall Length 10"
Bristle Color Blue
Handle Material Thermoplastic Rubber
Bristle Material Polypropylene

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.