Check Availability
  • TOUGH GUY 

    10" Foam Car Wash Brush

  • Item # 3A338
  • Mfr. Model # 3A338
  • (1)
10" Foam Car Wash Brush
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough Guy® wash brush adapts for use with fountain tube, continuous-flow handle, threaded handle, or tapered-tip handle (all sold separately).
Show More Close
 

Technical Specifications

Item # 3A338
Mfr. Model # 3A338
UNSPSC #47131605
Shipping Weight 1.4 lbs
Country of Origin China *
Item Car Wash Brush
Overall Length 10"
Bristle Color White
Trim Length 2-1/2"
Handle Material Foam
Bristle Material Soft Split-Tip
Brush Length 10"
Brush Width 5-1/2"
Chemical Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions