Check Availability
  • TOUGH GUY 

    10-1/4"L Stainless Steel Short Handle Scratch Brush, 1 EA

  • Item # 1VAF7
  • Mfr. Model # 1VAF7
10-1/4"L Stainless Steel Short Handle Scratch Brush, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Brush cleans threads, files, metal parts, and castings; remove rust, paint, scale, and solder. This brush with its stainless steel wire fill is recommended to clean aluminum and stainless steel materials.
Show More Close
 

Technical Specifications

Item # 1VAF7
Mfr. Model # 1VAF7
UNSPSC #27113001
Catalog Page 1544
Shipping Weight 0.33 lbs
Country of Origin China *
Cleaning Brush Style Short Handle
Item Scratch Brush
Bristle Material Stainless Steel
Number of Rows 4 x 16
Brush Length 5-3/8"
Handle Length 10"
Handle Type Curved
Handle Material Wood
Trim Length 1-3/16"
Color Coding System No
Overall Length 10-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions