Check Availability
  • TOUGH GUY 

    1-Ply Multifold Paper Towel Sheets, 9-1/2" x 9-1/4", White, 16PK

  • Item # 38C404
  • Mfr. Model # 38C404
  • (2)
1-Ply Multifold Paper Towel Sheets, 9-1/2" x 9-1/4", White, 16PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These 1-ply towels are embossed to enhance performance, and are interfolded for continuous, one-at-a-time dispensing. They are also made from 100% postconsumer recycled content, and feature exceptional durability to hold up to tough jobs.
Show More Close
 

Technical Specifications

Item # 38C404
Mfr. Model # 38C404
UNSPSC #14111703
Catalog Page 1487
Shipping Weight 18.95 lbs
Country of Origin USA *
Item Paper Towel Sheets
Paper Towel Type Multifold
Color White
Ply 1
Proprietary/Universal Proprietary
Sheet Size 9-1/2" x 9-1/4"
Folded Width 3-1/4"
Number of Sheets 250
Uses Dispenser Mfr. No. 154AO, 175AO
Green Environmental Attribute 100% Total Recycled Content
Green Certification or Other Recognition Green Seal Certified
* This product's country of origin is subject to change

Welcome Sign In