Check Availability
  • TOUGH GUY 

    1-Ply Multifold Paper Towel Sheets, 9-1/2" x 9-1/4", Brown, 16PK

  • Item # 38C403
  • Mfr. Model # 38C403
1-Ply Multifold Paper Towel Sheets, 9-1/2" x 9-1/4", Brown, 16PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Interfolded for continuous one-at-a-time dispensing. Embossed design enhances performance.
Show More Close
 

Technical Specifications

Item # 38C403
Mfr. Model # 38C403
UNSPSC #14111703
Catalog Page 1487
Shipping Weight 18.35 lbs
Country of Origin USA *
Item Paper Towel Sheets
Paper Towel Type Multifold
Color Brown
Ply 1
Proprietary/Universal Proprietary
Sheet Size 9-1/2" x 9-1/4"
Folded Width 3-1/4"
Number of Sheets 250
Uses Dispenser Mfr. No. 154AO, 175AO
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms