Check Availability
  • TOTO 

    Vespin II Two Piece Tank Toilet, 1.28 Gallons per Flush, Bone

  • Item # 20HU20
  • Mfr. Model # CST474CEFG#03
Vespin II Two Piece Tank Toilet, 1.28 Gallons per Flush, Bone
Qty
  • Web Price
    $758.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HU20
Mfr. Model # CST474CEFG#03
UNSPSC #30181505
Shipping Weight 90.0 lbs
Country of Origin USA *
Item Tank Toilet
Mounting Style Floor
One Piece/Two Piece Two Piece
Bowl Shape Elongated
Gallons per Flush 1.28
Flushing Method Gravity Fed Single Flush
Color Bone
Water Surface Area 6-7/8" x 9-3/4"
Collection Vespin II
Height 30"
Width 16-1/5"
Depth 25-5/16"
Rim Height 17-1/4"
Flush Handle Left Hand Trip Lever
Flush Valve Type Flapper
Trapway Dia. 2-1/8"
Features This Model Features a Sleek, High Profile, Two-Piece, Skirted Trap Design with. This Fixture Features Our Powerful Double Cyclone Flushing System, with Sanagloss Glaze for Superior Bowl Rinse. This Toilet Meets Watersense Standards and Is ADA Compliant.
With Seat/Without Seat Without Seat
Bowl Mfr. Model Number SS114#03
Rough-In 12"
Material Vitreous China with Sanagloss(R)
Seat Material Polypropylene
Includes Sanagloss, Bolt Caps, Trip Lever, Fittings
Manufacturers Warranty Length 1 yr. Limited Warranty
Standards ASME A112.19.2/CSA B45.1/ADA
Green Environmental Attribute Toilet Uses 1.28 gpf or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms