Check Availability
  • TOTO 

    Vespin II Two Piece Tank Toilet, 1.28 Gallons per Flush, Ebony

  • Item # 20HU18
  • Mfr. Model # CST474CEF#51
Vespin II Two Piece Tank Toilet, 1.28 Gallons per Flush, Ebony
Qty
  • Web Price
    $1,041.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HU18
Mfr. Model # CST474CEF#51
UNSPSC #30181505
Shipping Weight 90.0 lbs
Country of Origin USA *
Item Tank Toilet
Mounting Style Floor
One Piece/Two Piece Two Piece
Bowl Shape Elongated
Gallons per Flush 1.28
Flushing Method Gravity Fed Single Flush
Color Ebony
Water Surface Area 6-7/8" x 9-3/4"
Collection Vespin II
Height 30"
Width 16-1/5"
Depth 25-5/16"
Rim Height 17-1/4"
Flush Handle Left Hand Trip Lever
Flush Valve Type Flapper
Trapway Dia. 2-1/8"
Features This Model Features a Sleek High Profile Two-Piece, Skirted Trap Design with. This Fixture Features Our Powerful Double Cyclone Flushing System for Superior Bowl Rinse. This Toilet Meets Watersense Standards and Is ADA Compliant.
With Seat/Without Seat Without Seat
Bowl Mfr. Model Number SS114#51
Rough-In 12"
Material Vitreous China
Seat Material Polypropylene
Includes Bolt Caps, Trip Lever, Fittings
Manufacturers Warranty Length 1 yr. Limited Warranty
Standards ASME A112.19.2/CSA B45.1/ADA
Green Environmental Attribute Toilet Uses 1.28 gpf or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms