Check Availability
  • TOTO 

    Ultramax II One Piece Tank Toilet, 1.0 Gallons per Flush, Cotton

  • Item # 20HR34
  • Mfr. Model # MS604114CUFG#01
Ultramax II One Piece Tank Toilet, 1.0 Gallons per Flush, Cotton
Qty
  • Web Price
    $827.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TOTO® UltraMax® II tank toilet is a 1-piece, ultra-high efficiency toilet with Double Cyclone flushing system. SanaGloss glaze helps minimize debris, mold, and bacteria from sticking to the porous, ceramic surface. Universal height, elongated front bowl with seat, and high-profile tank.
Show More Close
 

Technical Specifications

Item # 20HR34
Mfr. Model # MS604114CUFG#01
UNSPSC #30181505
Shipping Weight 107.0 lbs
Country of Origin USA *
Item Tank Toilet
Mounting Style Floor
One Piece/Two Piece One Piece
Bowl Shape Elongated
Gallons per Flush 1.0
Flushing Method Gravity Fed Single Flush
Color Cotton
Water Surface Area 7-1/8" x 9-1/8"
Collection Ultramax II
Height 28-3/4"
Width 15-11/16"
Depth 28-5/16"
Rim Height 16-1/8"
Flush Handle Left Hand Trip Lever
Flush Valve Type Flapper
Trapway Dia. 2-1/8"
Features This High-Profile One-Piece Toilet Is Transitional and Simple in Style with a Modern and Our Double Cyclone Flushing with Sanagloss Glaze for Superior Bowl Rinse. Universal Height.
With Seat/Without Seat With Seat
Bowl Mfr. Model Number SS114#01
Rough-In 12"
Material Vitreous China with Sanagloss(R)
Seat Material Polypropylene
Includes Soft Close toilet seat Bolt Caps Trip Lever Fittings
Manufacturers Warranty Length 1 yr. Limited Warranty
Standards ASME A112.19.2/CSA B45.1/ADA Compliant
Green Environmental Attribute Toilet Uses 1.28 gpf or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms