Check Availability
  • TOTO 

    Rowan Two Piece Tank Toilet, 1.6/1.0 Gallons per Flush, Sedona Beige

  • Item # 20HT65
  • Mfr. Model # CST405MF#12
Rowan  Two Piece Tank Toilet, 1.6/1.0 Gallons per Flush, Sedona Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HT65
Mfr. Model # CST405MF#12
UNSPSC #30181505
Shipping Weight 62.0 lbs
Country of Origin Varies *
Item Tank Toilet
Mounting Style Floor
One Piece/Two Piece Two Piece
Bowl Shape Round
Gallons per Flush 1.6/1.0
Flushing Method Gravity Fed Dual Flush
Color Sedona Beige
Water Surface Area 7-3/8" x 9-3/8"
Collection Rowan(TM)
Height 31-11/16"
Width 18-1/2"
Depth 26-1/4"
Rim Height 16-1/8"
Flush Handle Top Button
Flush Valve Type Flapper
Trapway Dia. 2"
Features This Universal Height Toilet Offers Modern Design. Advanced Performance with Our Ecology-Focused and Quiet Dual-Max Flushing System.
With Seat/Without Seat Without Seat
Bowl Mfr. Model Number SS113#12
Rough-In 12"
Material Vitreous China
Seat Material Polypropylene
Includes Bolt Caps, Trip Lever, Fittings
Manufacturers Warranty Length 1 yr. Limited Warranty
Standards ASME A112.19.2/CSA B45.1/ASME A112.19.14
Green Environmental Attribute Toilet Uses 1.28 gpf or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms