Check Availability
  • TOTO 

    Round Bidet Toilet Seat, Sedona Beige

  • Item # 20HR21
  • Mfr. Model # SW583#12
Round Bidet Toilet Seat, Sedona Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With eWater+ feature that mists the bowl with electrolyzed water after each flush to help reduce the need for harsh cleaning chemicals, this TOTO Washlet® S350e bidet toilet seat attaches to an existing toilet. Model is ideal for use in spaces that don’t permit a conventional bidet installation. Comes with 2-user setting, automatic air deodorizer, slim design seat with auto open/close lid, heated seat with temperature control, wireless remote with an illuminated touch pad, and night light. Docking station eases installation and cleaning.
Show More Close
 

Technical Specifications

Item # 20HR21
Mfr. Model # SW583#12
UNSPSC #30181512
Shipping Weight 14.0 lbs
Country of Origin Malaysia *
Item Bidet Toilet Seat
For Bowl Shape Round
Color Sedona Beige
Bolt to Seat Front 18-7/8"
Seat Surface Temp. Range 82 Degrees to 97 Degrees F
Front Type Closed
With Cover / Without Cover With Cover
Material Polypropylene
Hinge Material Plastic
Hinge Design Lift-Off
Seat Height 3-15/16"
Width 15-5/16"
Water Supply Pressure Range 7.25 to 108.75 psi
Power Required 120VAC, 60 Hz, 835W
Power Cord Length 3.94 ft.
Adjustable Water Flow Rate 10.2 to 14.1 oz./min. Front, 11.5 to 14.1 oz./min. Wide Front, 9.0 to 14.1 oz./min. Rear, 10.2 to 14.1 oz./min. Soft Rear
Washing Spray Temp. 86 Degrees to 104 Degrees F
Features Gentle Aerated, Warm Water, Dual-Action Spray with Oscillating and Pulsating Feature, Adjustable Water Temperature and Volume, Instant Water Heating System for Continuous Warm Water and Energy Saving, Warm Air Drying with (5) Variable Temperature Settings, Slow Close Lid
Standards ASME A112.4.2, ASME A112.18.1/CSA B125.1, UL 1431, CSA C22.2 #68
* This product's country of origin is subject to change

Compliance and Restrictions