Check Availability
  • TOTO 

    Nexus Two Piece Tank Toilet, 1.6 Gallons per Flush, Cotton

  • Item # 20HW06
  • Mfr. Model # CST794SFR#01
Nexus Two Piece Tank Toilet, 1.6 Gallons per Flush, Cotton
Qty
  • Web Price
    $885.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.
Show More Close
 

Technical Specifications

Item # 20HW06
Mfr. Model # CST794SFR#01
UNSPSC #30181505
Shipping Weight 77.0 lbs
Country of Origin Thailand *
Item Tank Toilet
Mounting Style Floor
One Piece/Two Piece Two Piece
Bowl Shape Elongated
Gallons per Flush 1.6
Flushing Method Gravity Fed Single Flush
Color Cotton
Water Surface Area 10-1/4" x 8-1/4"
Collection Nexus
Height 32-1/2"
Width 17-7/8"
Depth 28"
Rim Height 16-1/8"
Flush Handle Right Hand Trip Lever
Flush Valve Type Flapper
Trapway Dia. 2-1/16"
Features This Clean And Elegant One-Piece Design Features A Smooth Skirted Base. It Is Equipped With Our Powerful And Efficient Double Cyclone Flushing System And Sanagloss Ceramic Glaze For Superior Bowl Rinse. Universal Height.
With Seat/Without Seat Without Seat
Bowl Mfr. Model Number SS204#01
Rough-In 12"
Material Vitreous China with Sanagloss(R)
Seat Material Polypropylene
Includes Right Hand Trip Lever, Bolt Caps, Trip Lever, Fittings
Manufacturers Warranty Length 1 yr. Limited Warranty
Standards ASME A112.19.2/CSA B45.1/ADA
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA and CO.

Alternate Search Terms