Check Availability
  • TOTO 

    Gallons per Flush 1.28, Flush Mode Single Flush, Toilet, Flush Valve, Inlet Size 1"

  • Item # 429T98
  • Mfr. Model # TMT1LN32#CP
Gallons per Flush 1.28,  Flush Mode Single Flush,  Toilet,  Flush Valve,  Inlet Size 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429T98
Mfr. Model # TMT1LN32#CP
UNSPSC #40141609
Shipping Weight 6.0 lbs
Country of Origin China *
Item Flush Valve
Fixture Type Toilet
Flush Mode Single Flush
Gallons per Flush 1.28
Inlet Size 1"
Spud Coupling 1"
Rough-In 11-1/2"
Valve Design Piston
Standards ASSE 1037, CSA B125.3, IAPMO, ADA
Pressure Range 35 to 100 psi
Finish Chrome Plated
Handle Type Lever
Includes 1" Angle Stop, 1-1/2" Vacuum Breaker, Spud Nut, Escutcheon, Sweat Solder Kit
Manufacturers Warranty Length 3 yr.
Fixture Connection Top Spud
Basic Power Source Manual
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms