Check Availability
  • TOTO 

    Eco Ultimate One Piece Tank Toilet, 1.28 Gallons per Flush, Colonial White

  • Item # 20HR71
  • Mfr. Model # MS853113E#11
Eco Ultimate One Piece Tank Toilet, 1.28 Gallons per Flush, Colonial White
Qty
  • Web Price
    $712.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HR71
Mfr. Model # MS853113E#11
UNSPSC #30181505
Shipping Weight 99.0 lbs
Country of Origin USA *
Item Tank Toilet
Mounting Style Floor
One Piece/Two Piece One Piece
Bowl Shape Round
Gallons per Flush 1.28
Flushing Method Gravity Fed Single Flush
Color Colonial White
Water Surface Area 10-1/4" x 8-1/4"
Collection Eco Ultimate
Height 27-1/8"
Width 16-1/2"
Depth 26-1/4"
Rim Height 14-5/8"
Flush Handle Left Hand Trip Lever
Flush Valve Type Flapper
Trapway Dia. 2-1/8"
Features This High Profile One-Piece Toilet Is Elegantly Designed. Features Our Innovative E-Max Flushing System and Comes Complete with a Softclose Seat or Optional Washlet Upgrade. ADA Height.
With Seat/Without Seat With Seat
Bowl Mfr. Model Number SS113#11
Rough-In 12"
Material Vitreous China
Seat Material Polypropylene
Includes Soft Close toilet seat Bolt Caps Trip Lever Fittings
Manufacturers Warranty Length 1 yr. Limited Warranty
Standards ASME A112.19.2/CSA B45.1
Green Environmental Attribute Toilet Uses 1.28 gpf or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms