Check Availability
  • TOTO 

    Eco Supreme® One Piece Tank Toilet, 1.28 Gallons per Flush, Bone

  • Item # 20HT08
  • Mfr. Model # MS863113E#03
Eco Supreme® One Piece Tank Toilet, 1.28 Gallons per Flush, Bone
Qty
  • Web Price
    $786.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HT08
Mfr. Model # MS863113E#03
UNSPSC #30181505
Shipping Weight 93.0 lbs
Country of Origin USA *
Item Tank Toilet
Mounting Style Floor
One Piece/Two Piece One Piece
Bowl Shape Round
Gallons per Flush 1.28
Flushing Method Gravity Fed Single Flush
Color Bone
Water Surface Area 10-1/4" x 8-1/4"
Collection Eco Supreme(R)
Height 23-1/2"
Width 16-1/2"
Depth 26-1/2"
Rim Height 14-5/8"
Flush Handle Left Hand Trip Lever
Flush Valve Type Flapper
Trapway Dia. 2-1/8"
Features This One-Piece Toilet Offers a Geometric Transitional Design Along with the Quiet Advantages of Our Powerful E-Max Flushing System. Universal Height. Softclose Seat Included.
With Seat/Without Seat With Seat
Bowl Mfr. Model Number SS113#03
Rough-In 12"
Material Vitreous China
Seat Material Polypropylene
Includes Soft Close toilet seat Bolt Caps Trip Lever Fittings
Manufacturers Warranty Length 1 yr. Limited Warranty
Standards ASME A112.19.2/CSA B45.1
Green Environmental Attribute Toilet Uses 1.28 gpf or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms