Check Availability
  • TOTO 

    Eco Soiree One Piece Tank Toilet, 1.28 Gallons per Flush, Cotton

  • Item # 20HT49
  • Mfr. Model # MS964214CEFG#01
Eco Soiree One Piece Tank Toilet, 1.28 Gallons per Flush, Cotton
Qty
  • Web Price
    $1,064.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HT49
Mfr. Model # MS964214CEFG#01
UNSPSC #30181505
Shipping Weight 113.0 lbs
Country of Origin USA *
Item Tank Toilet
Mounting Style Floor
One Piece/Two Piece One Piece
Bowl Shape Elongated
Gallons per Flush 1.28
Flushing Method Gravity Fed Single Flush
Color Cotton
Water Surface Area 7-7/8" x 9-13/16"
Collection Eco Soiree
Height 27-3/4"
Width 17-3/4"
Depth 28-1/8"
Rim Height 16-1/8"
Flush Handle Left Hand Trip Lever
Flush Valve Type Flapper
Trapway Dia. 2-1/8"
Features This Attractive Transitionally Designed One-Piece Toilet Features Our Double Cyclone Flushing System and SanaGloss Ceramic Glaze for a Powerful Flush and Superior Bowl Rinse. Universal Height.
With Seat/Without Seat With Seat
Bowl Mfr. Model Number SS214#01
Rough-In 12"
Material Vitreous China with Sanagloss(R)
Seat Material Polypropylene
Includes Soft Close toilet seat
Manufacturers Warranty Length 1 yr. Limited Warranty
Standards ASME A112.19.2/CSA B45.1/ADA Compliant
Green Environmental Attribute Toilet Uses 1.28 gpf or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms