Check Availability
  • TOTO 

    Eco Nexus Two Piece Tank Toilet, 1.28 Gallons per Flush, Sedona Beige

  • Item # 20HV97
  • Mfr. Model # CST794EF#12
Eco Nexus Two Piece Tank Toilet, 1.28 Gallons per Flush, Sedona Beige
Qty
  • Web Price
    $1,056.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HV97
Mfr. Model # CST794EF#12
UNSPSC #30181505
Shipping Weight 77.0 lbs
Country of Origin Thailand *
Item Tank Toilet
Mounting Style Floor
One Piece/Two Piece Two Piece
Bowl Shape Elongated
Gallons per Flush 1.28
Flushing Method Gravity Fed Single Flush
Color Sedona Beige
Water Surface Area 10-1/4" x 8-1/4"
Collection Eco Nexus
Height 32-1/2"
Width 17-7/8"
Depth 28"
Rim Height 16-1/8"
Flush Handle Left Hand Trip Lever
Flush Valve Type Flapper
Trapway Dia. 2-1/16"
Features An Beautifully Sleek One-Piece Design. This Elongated Fixture Features Our Unique Double Cyclone Flushing System And Sanagloss Ceramic Glaze Which Creates an Extraordinarily Smooth, Ion-Barrier Surface And Vortex Flush For Superior Bowl Rinse. Universal Height.
With Seat/Without Seat Without Seat
Bowl Mfr. Model Number SS204#12
Rough-In 12"
Material Vitreous China with Sanagloss(R)
Seat Material Polypropylene
Includes Bolt Caps, Trip Lever, Fittings
Manufacturers Warranty Length 1 yr. Limited Warranty
Standards ASME A112.19.2/CSA B45.1/ADA
Green Environmental Attribute Toilet Uses 1.28 gpf or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms