Check Availability
  • TOTO 

    Eco Lloyd® One Piece Tank Toilet, 1.28 Gallons per Flush, Ebony

  • Item # 20HT32
  • Mfr. Model # MS934214EF#51
Eco Lloyd® One Piece Tank Toilet, 1.28 Gallons per Flush, Ebony
Qty
  • Web Price
    $2,128.95 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HT32
Mfr. Model # MS934214EF#51
UNSPSC #30181505
Shipping Weight 123.0 lbs
Country of Origin USA *
Item Tank Toilet
Mounting Style Floor
One Piece/Two Piece One Piece
Bowl Shape Elongated
Gallons per Flush 1.28
Flushing Method Gravity Fed Single Flush
Color Ebony
Water Surface Area 10-3/4" x 8-1/4"
Collection Eco Lloyd(R)
Height 27-1/2"
Width 16-5/8"
Depth 28-1/8"
Rim Height 16-1/8"
Flush Handle Left Hand Trip Lever
Flush Valve Type Flapper
Trapway Dia. 2-1/8"
Features This Attractive Transitionally Designed One-Piece Toilet Features Our Double Cyclone Flushing System Anf Sanagloss Ceramic Glaze for a Powerful Flush and Superior Bowl Rinse. Universal Height.
With Seat/Without Seat With Seat
Bowl Mfr. Model Number SS214#51
Rough-In 12"
Material Vitreous China with Sanagloss(R)
Seat Material Polypropylene
Includes Soiree SoftClose Seat, 12" UniFit Rough
Manufacturers Warranty Length 1 yr. Limited Warranty
Standards ASME A112.19.2/CSA B45.1/ADA Compliant
Green Environmental Attribute Toilet Uses 1.28 gpf or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms