Check Availability
  • TOTO 

    Eco Drake Two Piece Tank Toilet, 1.6 Gallons per Flush, Sedona Beige

  • Item # 29RZ92
  • Mfr. Model # CST743S#12
Eco Drake Two Piece Tank Toilet, 1.6 Gallons per Flush, Sedona Beige
Qty
  • Web Price
    $464.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.
Show More Close
 

Technical Specifications

Item # 29RZ92
Mfr. Model # CST743S#12
UNSPSC #30181505
Shipping Weight 105.0 lbs
Country of Origin USA *
Item Tank Toilet
Mounting Style Floor
One Piece/Two Piece Two Piece
Bowl Shape Round
Gallons per Flush 1.6
Flushing Method Gravity Fed Single Flush
Color Sedona Beige
Water Surface Area 10" x 8-1/2"
Collection Eco Drake
Height 14-5/8"
Width 14"
Depth 26-3/8"
Rim Height 14-5/8"
Flush Handle Left Hand Trip Lever
Flush Valve Type Flapper
Trapway Dia. 2-1/8"
Features Classic in Design, This Two-Piece Round Front Model Is Equipped with the High Performance G-Max Flushing System. Standard Height.
With Seat/Without Seat Without Seat
Bowl Mfr. Model Number SS113#12
Rough-In 12"
Material Vitreous China
Seat Material Polypropylene
Includes Bolt Caps, Trip Lever, Fittings
Manufacturers Warranty Length 1 yr. Limited Warranty
Standards ANSI/ASME/CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA and CO.

This item is restricted for international sale.

Alternate Search Terms