Check Availability
  • TOTO 

    Eco Drake Two Piece Tank Toilet, 1.28 Gallons per Flush, Sedona Beige

  • Item # 29RZ91
  • Mfr. Model # CST743E#12
Eco Drake Two Piece Tank Toilet, 1.28 Gallons per Flush, Sedona Beige
Qty
  • Web Price
    $488.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29RZ91
Mfr. Model # CST743E#12
UNSPSC #30181505
Shipping Weight 99.0 lbs
Country of Origin USA *
Item Tank Toilet
Mounting Style Floor
One Piece/Two Piece Two Piece
Bowl Shape Round
Gallons per Flush 1.28
Flushing Method Gravity Fed Single Flush
Color Sedona Beige
Water Surface Area 10" x 8-1/2"
Collection Eco Drake
Height 14-5/8"
Width 14"
Depth 26-3/8"
Rim Height 14-5/8"
Flush Handle Left Hand Trip Lever
Flush Valve Type Flapper
Trapway Dia. 2-1/8"
Features Classic in Design, This Two-Piece Round Front Model Is Equipped with the Quiet and Effective E-Max Flushing System. Standard Height.
With Seat/Without Seat Without Seat
Bowl Mfr. Model Number SS113#11
Rough-In 12"
Material Vitreous China
Seat Material Polypropylene
Includes Bolt Caps, Trip Lever, Fittings
Manufacturers Warranty Length 1 yr. Limited Warranty
Standards ANSI/ASME/CSA
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms