Check Availability
  • TOTO 

    Eco Drake Two Piece Tank Toilet, 1.28 Gallons per Flush, Sedona Beige

  • Item # 29RZ89
  • Mfr. Model # CST744E#12
Eco Drake Two Piece Tank Toilet, 1.28 Gallons per Flush, Sedona Beige
Qty
  • Web Price
    $517.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29RZ89
Mfr. Model # CST744E#12
UNSPSC #30181505
Shipping Weight 99.0 lbs
Country of Origin Varies *
Item Tank Toilet
Mounting Style Floor
One Piece/Two Piece Two Piece
Bowl Shape Elongated
Gallons per Flush 1.28
Flushing Method Gravity Fed Single Flush
Color Sedona Beige
Water Surface Area 10" x 8-1/2"
Collection Eco Drake
Height 14-5/8"
Width 14"
Depth 28"
Rim Height 14-5/8"
Flush Handle Left Hand Trip Lever
Flush Valve Type Flapper
Trapway Dia. 2-1/8"
Features Classic in Design, This Two-Piece Elongated Model Is Equipped with the Quiet and Effective E-Max Flushing System. Standard Height.
With Seat/Without Seat Without Seat
Bowl Mfr. Model Number SS114#12
Rough-In 12"
Material Vitreous China
Seat Material Polypropylene
Includes Bolt Caps, Trip Lever, Fittings
Manufacturers Warranty Length 1 yr. Limited Warranty
Standards ASME/CSA
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms