Check Availability
  • TOTO 

    Eco Drake Transitional Two Piece Tank Toilet, 1.28 Gallons per Flush, Bone

  • Item # 20HU59
  • Mfr. Model # CST743EN#03
Eco Drake Transitional Two Piece Tank Toilet, 1.28 Gallons per Flush, Bone
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HU59
Mfr. Model # CST743EN#03
UNSPSC #30181505
Shipping Weight 68.0 lbs
Country of Origin USA *
Item Tank Toilet
Mounting Style Floor
One Piece/Two Piece Two Piece
Bowl Shape Round
Gallons per Flush 1.28
Flushing Method Gravity Fed Single Flush
Color Bone
Water Surface Area 10-1/4" x 8-1/2"
Collection Eco Drake Transitional
Height 28-1/2"
Width 19-1/2"
Depth 26-3/8"
Rim Height 14-5/8"
Flush Handle Left Hand Trip Lever
Flush Valve Type Flapper
Trapway Dia. 2-1/8"
Features With a Transitional Tank Design, This Two-Piece, Round Front Model Is Equipped with the Quiet and Effective E-Max Flushing System. Standard Height.
With Seat/Without Seat Without Seat
Bowl Mfr. Model Number SS113#03
Rough-In 12"
Material Vitreous China
Seat Material Polypropylene
Manufacturers Warranty Length 1 yr. Limited Warranty
Standards ASME A112.19.2/CSA B45.1
Green Environmental Attribute Toilet Uses 1.28 gpf or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms