Check Availability
  • TOTO 

    Eco Drake ADA Two Piece Tank Toilet, 1.28 Gallons per Flush, Bone

  • Item # 20HU94
  • Mfr. Model # CST744EL#03
Eco Drake ADA Two Piece Tank Toilet, 1.28 Gallons per Flush, Bone
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HU94
Mfr. Model # CST744EL#03
UNSPSC #30181505
Shipping Weight 67.0 lbs
Country of Origin Varies *
Item Tank Toilet
Mounting Style Floor
One Piece/Two Piece Two Piece
Bowl Shape Elongated
Gallons per Flush 1.28
Flushing Method Gravity Fed Single Flush
Color Bone
Water Surface Area 10-3/8" x 8-1/4"
Collection Eco Drake ADA
Height 28-1/2"
Width 19-1/2"
Depth 28"
Rim Height 16-1/2"
Flush Handle Left Hand Trip Lever
Flush Valve Type Flapper
Trapway Dia. 2-1/8"
Features Classic in Design, This Two-Piece Elongated Model Is Equipped with the Quiet and Effective E-Max Flushing System.ADA Height.
With Seat/Without Seat Without Seat
Bowl Mfr. Model Number SS114#03
Rough-In 12"
Material Vitreous China
Seat Material Polypropylene
Includes Bolt Caps, Coupling Components
Manufacturers Warranty Length 1 yr. Limited Warranty
Standards ASME A112.19.2/CSA B45.1/ADA
Green Environmental Attribute Toilet Uses 1.28 gpf or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms