Check Availability
  • TOTO 

    Eco Dartmouth Two Piece Tank Toilet, 1.28 Gallons per Flush, Ebony

  • Item # 20HV68
  • Mfr. Model # CST754EF#51
Eco Dartmouth Two Piece Tank Toilet, 1.28 Gallons per Flush, Ebony
Qty
  • Web Price
    $1,009.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HV68
Mfr. Model # CST754EF#51
UNSPSC #30181505
Shipping Weight 72.0 lbs
Country of Origin USA *
Item Tank Toilet
Mounting Style Floor
One Piece/Two Piece Two Piece
Bowl Shape Elongated
Gallons per Flush 1.28
Flushing Method Gravity Fed Single Flush
Color Ebony
Water Surface Area 10-3/8" x 8-1/4"
Collection Eco Dartmouth
Height 30-3/4"
Width 20-5/8"
Depth 28-1/2"
Rim Height 16-1/8"
Flush Handle Left Hand Trip Lever
Flush Valve Type Flapper
Trapway Dia. 2-1/8"
Features This Traditional Two-Piece Toilet Features Our E-Max Flushing System and. ADA Compliant.
With Seat/Without Seat Without Seat
Bowl Mfr. Model Number SS154#51
Rough-In 12"
Material Vitreous China
Seat Material Polypropylene
Includes Bolt Caps, Trip Lever, Fittings
Manufacturers Warranty Length 1 yr. Limited Warranty
Standards ASME A112.19.2/CSA B45.1/ADA
Green Environmental Attribute Toilet Uses 1.28 gpf or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms