Check Availability
  • TOTO 

    Eco Clayton Two Piece Tank Toilet, 1.28 Gallons per Flush, Cotton

  • Item # 20HV84
  • Mfr. Model # CST784EF#01
Eco Clayton Two Piece Tank Toilet, 1.28 Gallons per Flush, Cotton
Qty
  • Web Price
    $710.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HV84
Mfr. Model # CST784EF#01
UNSPSC #30181505
Shipping Weight 77.0 lbs
Country of Origin Mexico *
Item Tank Toilet
Mounting Style Floor
One Piece/Two Piece Two Piece
Bowl Shape Elongated
Gallons per Flush 1.28
Flushing Method Gravity Fed Single Flush
Color Cotton
Water Surface Area 10-5/8" x 8-1/4"
Collection Eco Clayton
Height 31-5/8"
Width 21-1/4"
Depth 28-7/8"
Rim Height 16-1/8"
Flush Handle Left Hand Trip Lever
Flush Valve Type Flapper
Trapway Dia. 2-1/8"
Features A Transitional Two-Piece, This Model Offers a High-Profile Design and Features Our Powerful E-Max Flushing System. Universal Height.
With Seat/Without Seat Without Seat
Bowl Mfr. Model Number SS154#01
Rough-In 12"
Material Vitreous China
Seat Material Polypropylene
Includes Bolt Caps, Trip Lever, Fittings
Manufacturers Warranty Length 1 yr. Limited Warranty
Standards ASME A112.19.2/CSA B45.1/ADA
Green Environmental Attribute Toilet Uses 1.28 gpf or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Welcome Sign In